Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Fire Safety
Fire Prevention & Protection
XTR 6kg Powder Base (FCB6)
By Firechief
Order Code:
ZT1196731P
£7.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.59
0%
5 - 9
£7.29
4%
10 - 19
£6.98
8%
20 - 49
£6.68
12%
50 +
£6.38
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
7.59
https://www.zoro.co.uk/shop/safety/fire-prevention-and-protection/xtr-6kg-powder-base-fcb6/p/ZT1196731P
Add to quotation
View all Fire Prevention & Protection
Description
Firechief XTR 6kg Powder Base
Tags:
#BulkDiscount
Specifications
Specifications for XTR 6kg Powder Base (FCB6)
MFR Part No.
119-1198
For Use With
6kg Power/Wet Extinguishers
Product Type
Powder Base
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome