0
1
2
3
4
5
6
7

Extra Large Digital Fire & Water Safe MLKLFW123FTC

Order Code: ZT1288547P

£469.99 Inc VAT (20%)


Description

The Master Lock Digital Fire & Water Safes are designed to protect documents, digital media and other valuables from fire, water and theft. They have 60% bigger bolts than traditional safes and a pry-resistant hinge bar that provides additional security against unauthorised access. The safes have programmable digital combinations with backlit display for easy use even in dark places 2 resettable combinations + 1 Master combination (non-programmable). They have an interior light, multi-position tray and built-in storage on the door. Protection UL/ETL verified 60 minutes fire protection for documents, official papers, as well as digital items (CD, USB sticks) up to 927C. ETL Verified water protection for 24 hours to protect documents and other valuable items from flood damage. ETL Verified to withstand a 4.5 metre drop during a fire and stay closed. Bolt down hardware included. The Extra Large Digital Fire & Water Safe has the following specifications Exterior Dimensions 453 x 415 x 491mm. Interior Dimensions 349 x 319 x 302mm. Door Thickness 914mm. Body thickness 406mm. Interior Volume 33.6 Litre. Water Depth Protection 200mm. Weight 38.9kg. Works with 4 x AAA alkaline batteries (not included).

See full description
Specifications for Extra Large Digital Fire & Water Safe MLKLFW123FTC
  • MFR Part No.
    LFW123FTC
  • Type
    Fire & Water
  • Safe Type
    Fire & Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome