Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
Fire Commander Size 3 Fire Safe with Key Lock - FS1913KH
By Phoenix
Order Code:
ZT4188716S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Feb
In Stock
GBP
3999.99
https://www.zoro.co.uk/shop/safety/fire-safes/fire-commander-size-3-fire-safe-with-key-lock-fs1913kh/p/ZT4188716S
Add to quotation
View all Fire Safes
Description
THE PHOENIX FIRE COMMANDER offers unrivalled protection for documents
Specifications
Technical Information
Specifications for Fire Commander Size 3 Fire Safe with Key Lock - FS1913KH
Valuables Cover
Overnight, 25, 000.00
Type
Document Safes
Fire Rating - Data
120 Minutes If FSDPI03 is used
Internal Dimensions
770 x 440 x 1685mm
Lock Type
Key Lock
Colour
White
Cash Rating
Overnight, 2, 500.00
Number of Shelves
3
Capacity
570L
Form
Document Fire Safe
Internal Volume
501-600L
Dimensions (W x D x H)
950 x 650 x 1865mm
Fire Rating - Paper
120min
Material
Steel
Fire Rating - Digital Media
60min
Weight
485kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome