The Master Lock FPW082FTCML Next Generation Fire Safe is the first of its kind to leverage 'Master Lock Security, Built In' technology. Its advanced, multi-point protection system effectively resists physical attacks and lock manipulation. Ideal for protecting documents and irreplaceable valuables. It has a sleek, modern design; textured herringbone exterior, angled corners and an integrated metal handle offers secure yet simple access. Powered by Lithium batteries, these batteries are pre installed and provide extended battery life. Supplied with a Fire and Water Bolt-Down Kit. This ensures thieves cannot easily remove the safe, while maintaining fireand water protection. Fire Protection: 1-hour UL-certified fire resistance at 927C and 1-hour fire protection for digital media up to 927C. The FPW Safe also guarantees water protection in up to 12cm of water for up to 24 hours.
Specifications: External Dimensions (H x D x L) : 34.8 x 47.8 x 41.7cm.Internal Dimensions (H x D x L) : 32 x 29.2 x 32cm.Capacity: 22 litres.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy