Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Security
Safes, Cash Boxes & Drawers
Fire Safes
FS1911E Size 1 Fire Safe Electronic Lock
By Phoenix
Order Code:
ZT5154087S
£1,899.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
1899.99
https://www.zoro.co.uk/shop/safety/fire-safes/fs1911e-size-1-fire-safe-electronic-lock/p/ZT5154087S
Add to quotation
View all Fire Safes
Description
THE PHOENIX FIRE COMMANDER offers unrivalled protection for documents, digital media and cash.
Specifications
Specifications for FS1911E Size 1 Fire Safe Electronic Lock
Fire Rating - Digital Media
60min
Colour
White
Fire Rating - Paper
120min
Material
Steel
Valuables Cover
Overnight, 25, 000.00
Internal Dimensions
510x440x980mm
Capacity
220L
Lock Type
Electronic Lock, 4-16 Digits
Cash Rating
Overnight, 2, 500.00
Product Type
Document Safes
No. of Shelves
2 Adjustable Shelves
Internal Volume
201-300L
Dimensions (W x D x H)
690x650x1160mm
Weight
260kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome