Steel Cupboard, Fireproof According To DIN 4102, HxWxD 1226 X 1200 X 500mm, Light Grey

Order Code: ZT2714652S

£2,999.99 Inc VAT (20%)
£3,099.993% off


Description

Steel cupboard, fireproof according to DIN 4102, HxWxD 1226 x 1200 x 500 mm, light grey. Supplied = assembled. Product type = fire protection/safety cabinets. Application = fire protection, paper backup. Fire protection = DIN 4102. Height = 1226 mm. Width = 1200 mm. Depth = 500 mm. Lock type = dual bit high security lock. Fittings = 2 shelves. Internal height = 1060 mm. Internal width = 1148 mm. Internal depth = 429 mm. Thickness of body = 52 mm. Material = steel, painted. Colour = light grey RAL 7035. Number of doors = 2 pcs. Weight = 102 kg. Protect your files and important documents against fire and burglary attempts. Double skin model, special 25 mm thick insulation panels between the walls, class A1 in accordance with DIN 4102. Protects against minor fires and burglary. Doors with bolt locking system - engages at the bottom and at the top, and 3 security bolts which engage in the side. Dual bit security lock incl. 2 keys. Shelves height adjustable in 15 mm increments. Interior fittings in light grey RAL 7035. Delivered to point of use on request. Other colour combinations available on request.

See full description
Specifications for Steel Cupboard, Fireproof According To DIN 4102, HxWxD 1226 X 1200 X 500mm, Light Grey
  • Number of Doors
    2
  • Material
    Steel Painted
  • Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Fire Protection/Safety Cabinets
  • Width
    1200mm
  • Height
    1226mm
  • Depth
    500mm
  • Weight
    102kg
  • Lock Type
    Dual Bit High Security Lock
  • Internal Depth
    429mm
  • Internal Width
    1148mm
  • Internal Height
    1060mm
  • Fire Protection
    DIN 4102
  • Applications
    Fire Protection, Paper Backup
  • Fittings
    2 Shelves
  • Body Thickness
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome