Steel Cupboard, Fireproof According To DIN 4102, HxWxD 1226 X 650 X 500mm, Black Grey/Light Grey

Order Code: ZT2718115S

£2,699.99 Inc VAT (20%)
£2,999.9910% off


Description

Steel cupboard, fireproof according to DIN 4102, HxWxD 1226 x 650 x 500 mm, black grey/light grey. Supplied = assembled. Product type = fire protection/safety cabinets. Application = fire protection, paper backup. Fire protection = DIN 4102. Height = 1226 mm. Width = 650 mm. Depth = 500 mm. Lock type = dual bit high security lock. Fittings = 2 shelves. Internal height = 1060 mm. Internal width = 595 mm. Internal depth = 425 mm. Thickness of body = 52 mm. Material = steel, painted. Colour = black grey RAL 7021, light grey RAL 7035. Number of doors = 2 pcs. Weight = 64 kg. Protect your files and important documents against fire and burglary attempts. Double skin model, special 25 mm thick insulation panels between the walls, class A1 in accordance with DIN 4102. Protects against minor fires and burglary. Doors with bolt locking system - engages at the bottom and at the top, and 3 security bolts which engage in the side. Dual bit security lock incl. 2 keys. Shelves height adjustable in 15 mm increments. Interior fittings in light grey RAL 7035. Delivered to point of use on request. Other colour combinations available on request.

See full description
Specifications for Steel Cupboard, Fireproof According To DIN 4102, HxWxD 1226 X 650 X 500mm, Black Grey/Light Grey
  • Number of Doors
    2
  • Material
    Steel Painted
  • Colour
    Black Grey
  • Supplied
    Assembled
  • Depth
    500mm
  • Width
    650mm
  • Product Type
    Fire Protection/Safety Cabinets
  • Height
    1226mm
  • Weight
    64kg
  • Lock Type
    Dual Bit High Security Lock
  • Internal Height
    1060mm
  • Internal Depth
    425mm
  • Internal Width
    595mm
  • Applications
    Fire Protection, Paper Backup
  • Fittings
    2 Shelves
  • Fire Protection
    DIN 4102
  • Body Thickness
    52mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome