Steel Cupboard - Fireproof According To DIN 4102 - HxWxD 1950 X 1200 X 500mm, Black Grey/Light Grey

Order Code: ZT2718138S

£3,699.99 Inc VAT (20%)
£3,999.997.5% off


Description

Steel cupboard, fireproof according to DIN 4102, HxWxD 1950 x 1200 x 500 mm, black grey/light grey, with locker. Supplied = assembled. Product type = fire protection/safety cabinets. Application = fire protection, paper backup. Fire protection = DIN 4102. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Lock type = dual bit high security lock. Fittings = 3 shelves, 1 locker. Internal height = 1810 mm. Internal width = 1148 mm. Internal depth = 429 mm. Thickness of body = 52 mm. Material = steel, painted. Colour = black grey RAL 7021, light grey RAL 7035. Number of doors = 2 pcs. Weight = 148 kg. Protect your files and important documents against fire and burglary attempts. Double skin model, special 25 mm thick insulation panels between the walls, class A1 in accordance with DIN 4102. Protects against minor fires and burglary. Doors with bolt locking system - engages at the bottom and at the top, and 3 security bolts which engage in the side. Dual bit security lock incl. 2 keys. Shelves height adjustable in 15 mm increments. Interior fittings in light grey RAL 7035. Delivered to point of use on request. Other colour combinations available on request.

See full description
Specifications for Steel Cupboard - Fireproof According To DIN 4102 - HxWxD 1950 X 1200 X 500mm, Black Grey/Light Grey
  • Material
    Steel Painted
  • Number of Doors
    2
  • Colour
    Black Grey
  • Depth
    500mm
  • Width
    1200mm
  • Supplied
    Assembled
  • Height
    1950mm
  • Product Type
    Fire Protection/Safety Cabinets
  • Lock Type
    Dual Bit High Security Lock
  • Weight
    148kg
  • Internal Depth
    429mm
  • Internal Height
    1810mm
  • Internal Width
    1148mm
  • Fittings
    3 Shelves, 1 Locker
  • Applications
    Fire Protection, Paper Backup
  • Body Thickness
    52mm
  • Fire Protection
    DIN 4102

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome