Steel Cupboard - Fireproof According To DIN 4102 - HxWxD 1950 X 1200 X 500mm, Light Grey

Order Code: ZT2714602S

£3,699.99 Inc VAT (20%)
£4,099.999.5% off


Description

Steel cupboard, fireproof according to DIN 4102, HxWxD 1950 x 1200 x 500 mm, light grey, with locker. Supplied = assembled. Product type = fire protection/safety cabinets. Application = fire protection, paper backup. Fire protection = DIN 4102. Height = 1950 mm. Width = 1200 mm. Depth = 500 mm. Lock type = dual bit high security lock. Fittings = 3 shelves, 1 locker. Internal height = 1810 mm. Internal width = 1148 mm. Internal depth = 429 mm. Thickness of body = 52 mm. Material = steel, painted. Colour = light grey RAL 7035. Number of doors = 2 pcs. Weight = 148 kg. Protect your files and important documents against fire and burglary attempts. Double skin model, special 25 mm thick insulation panels between the walls, class A1 in accordance with DIN 4102. Protects against minor fires and burglary. Doors with bolt locking system - engages at the bottom and at the top, and 3 security bolts which engage in the side. Dual bit security lock incl. 2 keys. Shelves height adjustable in 15 mm increments. Interior fittings in light grey RAL 7035. Delivered to point of use on request. Other colour combinations available on request.

See full description
Specifications for Steel Cupboard - Fireproof According To DIN 4102 - HxWxD 1950 X 1200 X 500mm, Light Grey
  • Number of Doors
    2
  • Material
    Steel Painted
  • Colour
    Light Grey
  • Width
    1200mm
  • Height
    1950mm
  • Product Type
    Fire Protection/Safety Cabinets
  • Supplied
    Assembled
  • Depth
    500mm
  • Lock Type
    Dual Bit High Security Lock
  • Weight
    148kg
  • Internal Depth
    429mm
  • Internal Width
    1148mm
  • Internal Height
    1810mm
  • Fire Protection
    DIN 4102
  • Fittings
    3 Shelves, 1 Locker
  • Body Thickness
    52mm
  • Applications
    Fire Protection, Paper Backup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome