Domed Sign Fire Door Keep Shut Symbol 60mm RDS9

Order Code: ZT1553196S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This unique domed sign informs employees, visitors and customers of a fire door that needs to be kept shut. This 60mm diameter sign has a self-adhesive backing, allowing easy positioning on walls and doors, without the need for tools. The universal symbol and recognisable blue and white colour scheme instantly categorises this as a mandatory sign on sight, for instruction to all site users.
Unique domed safety sign to indicate a fire door that needs to be kept shut
Professional and informative
Self adhesive backing - no need for tools
Diameter: 60mm
Colour: Blue and White
Printed 'Fire Door Keep Shut

See full description
Specifications for Domed Sign Fire Door Keep Shut Symbol 60mm RDS9
  • MFR Part No.
    SR11245
  • Weight
    0.008kg
  • Overall Depth
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome