Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Fire Action (Do Not Return to The Building Until Authorised to Do So) Sign Label
By Lasting Impressions
Order Code:
ZT2474810S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/safety/fire-signs/fire-action-do-not-return-to-the-building-until-authorised-to-do-so-sign-label/p/ZT2474810S
Add to quotation
View all Fire Signs
Description
Fire Action (Do Not Return To The Building Until Authorised To Do So) Sign Label
Tags:
#BulkDiscount
Specifications
Specifications for Fire Action (Do Not Return to The Building Until Authorised to Do So) Sign Label
Size
300 x 400mm
300 x 400mm
Material
Alu-Panel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome