Fire Door Keep Shut - PVC 200 x 300mm

Order Code: ZT2594209S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

This set of 6 identical Scan Safety signs are made from 1mm thick, durable PVC. It's aggressive waster-based adhesive enables the signs to easily stick on to and remain on any wall. It is printed using UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria and helps limit company liability, should an accident occur. The SCA0151 safety signs have the following specifications: Size: 6 signs measuring 100mm x 100mm Message: 'Fire door Keep shut'.

See full description
Specifications for Fire Door Keep Shut - PVC 200 x 300mm
  • Material
    PVC
  • Width
    200mm
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome