Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Fire Door Keep Shut Sign 100 x 100mm
By Stewart Superior
Order Code:
ZT2119622S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/safety/fire-signs/fire-door-keep-shut-sign-100-x-100mm/p/ZT2119622S
Add to quotation
View all Fire Signs
Description
Stewart Superior Fire Door Keep Shut Sign 100x100mm Self-adhesive vinyl (SAV). 100x100mm.
Tags:
#BulkDiscount
Specifications
Specifications for Fire Door Keep Shut Sign 100 x 100mm
Type
Fire Safety Signs
Colour
Blue/White
Material
Vinyl
Fixing Method
Self Adhesive
Sign Message
Fire Door Keep Shut
Subject
Fire Action Notices
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome