Fire Escape Keep Clear - PVC 200 x 300mm

Order Code: ZT2594310S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 - 19£10.7910%
20 +£10.1915%


Description

This Scan Safety sign is made from 1mm thick, durable PVC. It's aggressive waster-based adhesive enables the sign to easily stick on to and remain on any wall. It is printed using UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 design criteria and helps limit company liability, should an accident occur. The SCA0158 safety sign has the following specifications: Size: 200 x 300mm Message: 'Fire escape Keep clear'.

See full description
Specifications for Fire Escape Keep Clear - PVC 200 x 300mm
  • Material
    PVC
  • Width
    200mm
  • Height
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome