Flammable Liquid - Self Adhesive Vinyl Sign 100 x 100mm SCA1850S

Order Code: ZT1463601S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 +£1.895%


Description

This Scan Hazard Diamond Sign is made from self-adhesive vinyl. It should be applied to clean, flat/smooth surfaces. Hazardous substance labels must be displayed to warn of hazardous material contained therein. Specifiation Size 100 x 100mm Message 'FLAMMABLE LIQUID'

Specifications for Flammable Liquid - Self Adhesive Vinyl Sign 100 x 100mm SCA1850S
  • Material
    Vinyl
  • MFR Part No.
    SCA1850S
  • Size
    100 x 100mm
  • Height
    100mm
  • Width
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome