Flat Bottom Fire Extinguisher Stands 2 x Extinguisher

Order Code: ZT3079370S

£79.99 Inc VAT (20%)
£82.993.5% off
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

External Depth mm: 300.
External Height mm: 750.
External Width mm: 620.
Product Type: Fire extinguisher stands.
To Hold: 2 x extinguisher.
Type: Heavy duty.Heavy duty particularly suitable for siting of fire extinguishers in open plan areas. Attractive, clearly visible with high gloss finish.

See full description
Specifications for Flat Bottom Fire Extinguisher Stands 2 x Extinguisher
  • External Depth
    300mm
  • To Hold
    2 x extinguisher
  • External Height
    750mm
  • External Width
    620mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome