Front Loader Fire Extinguisher Cabinet Black & Red, 1 6KG Ext, 700X320X255

Order Code: ZT3082275S

£119.99 Inc VAT (20%)


Description

Colour: Black & Red.
External Depth mm: 255.
External Height mm: 700.
External Width mm: 320.
Material: Polyethlene .
Product Type: Fire fighting equipment storage.
To Hold: 1 x 6 kg fire extinguisher .
Type: With Buckle Web Strap.Strong, durable front loading boxes. Suitable for indoor or outdoor use. Label (s) supplied loose. Suitable for wall mounting, free standing or Truck/trailer mounting. 415264 is only suitable for wall mounting or free standing as not supplied with buckle web strap. Holds 1 x 6kg fire extinguisher. Box weight 4kg. Internal dimensions 625 x 260 x 195 (H x W x D mm) With Plastic Toggle lock.

See full description
Specifications for Front Loader Fire Extinguisher Cabinet Black & Red, 1 6KG Ext, 700X320X255
  • Material
    Polyethlene
  • Colour
    Black & Red
  • External Height
    700mm
  • External Depth
    255mm
  • External Width
    320mm
  • To Hold
    1 x 6 kg fire extinguisher

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome