Highly Flammable Vinyl Danger Sign - 300 x 400mm

Order Code: ZT3940472S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Rigid PVC and Self-Adhesive. Ensures compliance under the latest Health & Safety regulations. All symbols, where applicable, conform to ISO 7010.
Range of sizes available. Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.

See full description
Specifications for Highly Flammable Vinyl Danger Sign - 300 x 400mm
  • Sign Type
    Flammable
  • Fixing Method
    Self Adhesive
  • Material
    Vinyl
  • Legend/Symbol Colour
    Black
    Yellow
  • Overall Width
    300mm
  • Primary Colour
    White
  • Overall Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome