Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
In Case of Fire Break Glass 100 x 100mm Self Adhesive
By Sitesafe
Order Code:
ZT1186178X
£1.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.69
0%
20 - 49
£1.62
4%
50 - 99
£1.55
8.5%
100 - 199
£1.49
12%
200 +
£1.42
16%
1
Add to basket
Get it by
Tue, 18th Mar
In Stock
GBP
1.69
https://www.zoro.co.uk/shop/safety/fire-signs/in-case-of-fire-break-glass-100-x-100mm-self-adhesive/p/ZT1186178X
Add to quotation
Schedule an order and save 5%
View all Fire Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for In Case of Fire Break Glass 100 x 100mm Self Adhesive
Overall Height
100mm
Material
Vinyl
Design
IN CASE OF FIRE BREAK GLASS
Primary Colour
Green
Overall Width
100mm
Legend/Symbol Colour
White
Fixing Method
Self Adhesive
MFR Part No.
FR08502S
Sign Type
Fire
Braille
No
Description
In Case of Fire Break Glass