Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Know Your Fire Extinguishers Rigid PVC Wall Guide - 420 x 600mm
By Sitesafe
Order Code:
ZT1186942X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/safety/fire-signs/know-your-fire-extinguishers-rigid-pvc-wall-guide-420-x-600mm/p/ZT1186942X
Add to quotation
Schedule an order and save 5%
View all Fire Signs
Description
Fire Extinguisher Guide Wallcharts
Rigid PVC.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Know Your Fire Extinguishers Rigid PVC Wall Guide - 420 x 600mm
Material
Encapsulated Paper
Type
Poster
Overall Height
600mm
Design
KNOW YOUR FIRE EXTINGUISHER COLOUR CODE
Overall Width
420mm
MFR Part No.
WC156
Braille
No
Description
Know Your Fire Extinguisher Colour Code