Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Lift - in Case of Fire - Do Not Use This Lift - Use The Stairs Only Sign Label
By Lasting Impressions
Order Code:
ZT2476678S
£26.99
Inc VAT (20%)
£27.99
3.5% off
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.37
6%
10 +
£23.75
12%
1
Add to basket
Get it in
2-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/fire-signs/lift-in-case-of-fire-do-not-use-this-lift-use-the-stairs-only-sign-label/p/ZT2476678S
Add to quotation
View all Fire Signs
Description
Lift - In Case Of Fire - Do Not Use This Lift - Use The Stairs Only Sign Label
Tags:
#BulkDiscount
Specifications
Specifications for Lift - in Case of Fire - Do Not Use This Lift - Use The Stairs Only Sign Label
Size
200 x 300mm
200 x 300mm
Material
Alu-Panel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome