Safety Sign Automatic Fire Door 100 x 100mm Self-adhesive, Pack of 5km73AS

Order Code: ZT1553323S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%


Description

This sign informs employees, visitors and customers of an automatic fire door that needs to be kept clear. This 100x100mm sign has a self-adhesive backing, allowing easy positioning on walls and doors, without the need for tools. The universal symbol and blue and white colour scheme instantly categorises this as a mandatory sign on sight, for instruction to all site users. This pack contains 5 signs.
Safety sign to indicate an automatic fire door that needs to be kept clear
Professional and informative
Self adhesive backing - no need for tools
Size: 100x100mm
Colour: Blue and White
Printed 'Automatic Fire Door Keep Clear
Pack of 5

See full description
Specifications for Safety Sign Automatic Fire Door 100 x 100mm Self-adhesive, Pack of 5km73AS
  • MFR Part No.
    SR71262
  • Weight
    0.017kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome