Safety Sign Fire Door Keep Shut 100 x 100mm Self-adhesive, Pack of 5km14AS

Order Code: ZT1553344S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

This sign informs employees, visitors and customers of a fire door that needs to be kept shut. This 100x100mm sign has a self-adhesive backing, allowing easy positioning on walls and doors, without the need for tools. The universal symbol and recognisable blue and white colour scheme instantly categorises this as a mandatory sign on sight, for instruction to all site users. This pack contains 5 signs.
Safety sign to indicate a fire door that needs to be kept shut
Professional and informative
Self adhesive backing - no need for tools
Size: 100x100mm
Colour: Blue and White
Printed 'Fire Door Keep Shut
Pack of 5

See full description
Specifications for Safety Sign Fire Door Keep Shut 100 x 100mm Self-adhesive, Pack of 5km14AS
  • MFR Part No.
    SR71242
  • Weight
    0.0161kg
  • Overall Depth
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome