Safety Sign Fire Door Keep Shut 76mm RDS15

Order Code: ZT1552851S

£10.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.190%
5 - 9£9.685%
10 - 19£9.1710%
20 +£8.6615%


Description

This sign informs customers, employees and visitors of a fire door that should be kept shut. Using a clear and universally recognisable colour coding system, the sign conforms to the BS EN ISO 7010 where applicable. This self-adhesive sign has a diameter of 76mm.
Sign printed with 'Fire Door Keep Shut
Universal colour scheme
Instantly recognisable to users
Professional and informative
Colour: Blue and White
Diameter: 76mm
Self-adhesive

See full description
Specifications for Safety Sign Fire Door Keep Shut 76mm RDS15
  • MFR Part No.
    SR11175
  • Weight
    0.019kg
  • Overall Depth
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome