Safety Sign Know Your Fire Extinguisher 300 x 500mm PVC FR08729R

Order Code: ZT1552792S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

This sign details the different types of fire extinguishers and their applications. Using clear and concise text, universal colour coding and easily recognised symbols, this sign informs and educates all users on the suitable application of each fire extinguisher. It also includes the instructions on use and differentiates between each extinguisher's contents. The sign conforms to BS EN ISO 7010 where applicable. This rigid PVC sign measures 300x500mm.
Safety sign providing instruction on different fire extinguishers
Universal colour-coding and easily recognised symbols
Details the contents and application for each fire extinguisher
Rigid PVC
Size: 300x500mm

See full description
Specifications for Safety Sign Know Your Fire Extinguisher 300 x 500mm PVC FR08729R
  • MFR Part No.
    SR11168
  • Weight
    0.186kg
  • Overall Depth
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome