Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Tubular Stand Sign Clip (Cfc)
By Firechief
1 Review
Order Code:
ZT1196426P
£0.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
0.99
https://www.zoro.co.uk/shop/safety/fire-signs/tubular-stand-sign-clip-cfc/p/ZT1196426P
Add to quotation
View all Fire Signs
Description
Plastic sign clip
Tags:
#BulkDiscount
Specifications
Specifications for Tubular Stand Sign Clip (Cfc)
MFR Part No.
107-1000
Depth
16mm
Height
33mm
Width
25mm
Weight
0.01kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome