Ultra Water Extinguisher Identification - Photoluminescent Safety Sign

Order Code: ZT3419324S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

1.2mm rigid plastic. Overall Dimensions: H100mm x W150mm.Under the Regulatory Reform (Fire Safety Order 2005) any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 722 to ensure maximum levels of comprehension.

Specifications for Ultra Water Extinguisher Identification - Photoluminescent Safety Sign
  • Product Type
    Safety Sign
  • Colour
    Photoluminescent
  • Width
    150mm
  • Height
    100mm
  • Thickness
    1.2mm
  • Material
    Rigid Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome