0
1
2
3
4

18L Portable Eye/Body Wash System

Order Code: ZT1172684P

£899.99 Inc VAT (20%)


Description

Stainless Steel Portable Eye & Body Wash Tank - TSPEWTANK

For all those situations where it is not possible to connect to the water mains, this portable stainless steel tank with emergency eye wash and body wash spray head is fully compliant with the DIN EN 15154 standard.

From new simply open the access cap on the top of the unit (if previously used, de-pressurise by pulling the ring before opening), rinse the tank out with water and then fill with 15ltr of portable water. Replace the cap and then pressurise to 6 bar with compressed air and the unit is ready for use.

Please note: To guarantee the highest possible purity of the water, it is advisable to change it at least once a month

See full description
Specifications for 18L Portable Eye/Body Wash System
  • MFR Part No.
    TSPEWTANK
  • Type
    Tank
  • Diameter
    227mm
  • Height
    539mm
  • Colour
    Steel/Blue
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome