2.5MTR FALL ARREST BLOCK FA2030102

Order Code: ZT1577534S

£99.99 Inc VAT (20%)


Description

Fall Arrester, Retractable fall arrest with 50mm webbing. Maximum length: 2.5 meters, Incorporating a protective casing and Energy Absorber (45mm), Minimum breaking strength >15kN, Conforms to EN360:2002

Specifications for 2.5MTR FALL ARREST BLOCK FA2030102
  • MFR Part No.
    HSFA20301
  • Length
    602mm
  • Height
    256mm
  • Weight
    1.43kg
  • Width
    404mm
  • Size
    2.5m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome