B Click Medical Adjustable Rest Room Couch

B Click Medical Adjustable Rest Room Couch

Order Code: ZT1179902P

£319.99 Inc VAT (20%)


Description

Epoxy coated square steel frame, Low level couch, Tilting head section, Built in couch roll dispenser, High quality padded vinyl upholstery, Dimensions - 183cm (Length) x 60cm (Width) x 45cm (Height)This item is shipped directly from the manufacturer, please allow 7 days for delivery.

Specifications for B Click Medical Adjustable Rest Room Couch
  • MFR Part No.
    CM1123
  • Length
    645mm
  • Height
    187mm
  • Weight
    22.54kg
  • Width
    150mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome