B Click Medical Blunt Scissors 4" - Pack of 10

Order Code: ZT1179703P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Blunt/Blunt scissors 4 inch length, Stainless steel construction with plastic handles, Ideal for cutting dressing, bandages and tapes

Specifications for B Click Medical Blunt Scissors 4" - Pack of 10
  • MFR Part No.
    CM0463
  • Height
    280mm
  • Length
    490mm
  • Width
    385mm
  • Weight
    0.1kg
  • Size
    4in
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome