B Click Medical First Aid Room Couch

Order Code: ZT1179901P

£299.99 Inc VAT (20%)


Description

Epoxy coated square steel frame, Tilting head section, High quality padded vinyl upholstery, Dimensions: 183cm (Length) x 60cm (Width) x 77cm (Height), Max weight is 160kg

Specifications for B Click Medical First Aid Room Couch
  • MFR Part No.
    CM1122
  • Height
    170mm
  • Length
    1900mm
  • Width
    650mm
  • Weight
    22.54kg
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome