0
1

B Click Medical Foil Blanket

Order Code: ZT1179724P

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 - 49£1.234.5%
50 - 99£1.1610%
100 +£1.1014.5%


Description

Cost effective insulation for accident victims, Ideal for those in shock or for wrapping around casualties with hypothermia, Radiant heat reflectance over 90%, Unfolded size: 210 x 130cm, Folds to a compact 10 x 6cm

Specifications for B Click Medical Foil Blanket
  • MFR Part No.
    CM0491
  • Length
    498mm
  • Weight
    0.0493kg
  • Width
    344mm
  • Height
    222mm
  • Colour
    Chrome
  • Size
    210X130CM

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome