B Click Medical Guedal Airways Set

Order Code: ZT1179716P

£6.99 Inc VAT (20%)
£7.9912.5% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Guedel Airways are used to prevent the tongue from obstructing the airway during resuscitation. The Guedel Airways are suitable for use on unconscious patients. With conscious or semi-conscious patients there is a high possibility that the device would stimulate a patient's gag reflex. This could cause the patient to vomit and potentially lead to an obstructed airway. Guedel Airways have a bite block in their design to prevent biting of tongue and airway occlusion.Guedel Airways come in different sizes and are colour coded for easy identification of sizes. Set of 8 airways

See full description
Specifications for B Click Medical Guedal Airways Set
  • MFR Part No.
    CM0476
  • Weight
    0.1063kg
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome