B Click Medical Indoor Defibrillator and First Aid Cabinet

Order Code: ZT1179938P

£599.99 Inc VAT (20%)


Description

Ready for both indoor and outdoor use, the AIVIA®210 is a keypad access AED wall cabinet, suitable for storing any brand of AED. Robust and lightweight, the modern design of the AIVIA® 210 is composed of two distinct parts : -A clear anti-UV treated polycarbonate cover - A green ABS frame which complies with ISO 3864, International Standard concerning emergency colour codes. These materials are well known in many industries for their shock resistant properties. The AIVIA® 210 is rated IK10 which shows an efficient protection against external mechanical impactsThe AIVIA® 210 is a restricted access cabinet, secured by a 4-digit code. The AED is available to authorized people in case of an emergency. Opening the AIVIA® 210 with the pre-set user code triggers a visual alarm with flashing red LEDs. An audible alarm (103dB) will be operational if the locking mechanism is forced when the door is opened. A maintenance code is also available for maintenance purpose. Key Features, Perfect indoor or outdoor solution to protecting and storing your defibrillator, Designed with two sections providing amazing shock resistance properties, Combines a Polycarbonate cover with an ABS chassis as 2 distinct parts, Internal heating to keep your defibrillator at optimum performance temperature, Defibrillator also protected by coated seals and LEDs installed for day/night lighting, 105db audible alarm triggered once the cabinet is opened in an emergency, IP rating 44, Ideal with all AED (automated external defibrillator) models, Dimensions : H = 423 mm, L = 388 mm, P = 201 mm, Weight = 3.5 kg, 2 year warranty period for the cabinet

See full description
Specifications for B Click Medical Indoor Defibrillator and First Aid Cabinet
  • Colour
    Green
  • Size
    400X450X240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome