B Click Medical Seca 213 Measuring Rod with Carry Case

Order Code: ZT1574352S

£159.99 Inc VAT (20%)


Description

At only 2.4 kg, the Seca 213 measuring rod is especially suitable for use in the field but also ideal for doctors‘ practices and paediatric hospitals. The measuring rod can be dismantled into several pieces and set up easily and quickly. , The spacer keeps the rod straight and stable without any fittings. , As the scale is printed along the side of the measuring rod, it is easy to read off the result while measuring, thus guaranteeing precise results - up to a height of 205 cm. , Measuring range: 20 - 205 cm, Graduation Length: 1 mm, Weight: 2,4 kg, Dimensions: 337 x 2130 x 590 mm / 337 x 177 x 624 mm when folded, Functions: Mobile measuring

See full description
Specifications for B Click Medical Seca 213 Measuring Rod with Carry Case
  • MFR Part No.
    CM1946
  • Width
    370mm
  • Weight
    3.6kg
  • Height
    210mm
  • Length
    640mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome