B Click Medical Self Seal Waste Bag 205x305mm - Box of 100

Order Code: ZT1179980P

£10.99 Inc VAT (20%)


Description

To suit all biohazard needs, Highly visible printed bags for disposal of medical and clinical waste, Heavy duty bags in 205mm x 305mmm size, Compact self-seal bags are an ideal supplement to first aid kits

Specifications for B Click Medical Self Seal Waste Bag 205x305mm - Box of 100
  • MFR Part No.
    CM1710
  • Width
    20mm
  • Weight
    0.0061kg
  • Length
    490mm
  • Height
    130mm
  • Colour
    Yellow
  • Size
    205 X 305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome