B Click Medical Spray Plaster 32.5ml

Order Code: ZT1179641P

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Click Medical Spray Plaster forms a transparent, breathable and flexible film to protect the wound and promote natural healing. It is particularly useful for awkward places such as elbows and knees. . Provides an invisible over skin coating which will protect all day or until washed off with soap and waterHow to use spray plaster?1. Clean and dry the affected area before application.2. Shake can well, hold 10-15 cm from affected area and spray a light coating.3. Allow to dry for approximately 1 minute.4. The spray plaster will be virtually invisible, but will disappear completely over time.5. Re-apply as requiredSize: 32.5ml

See full description
Specifications for B Click Medical Spray Plaster 32.5ml
  • MFR Part No.
    CM0380
  • Weight
    0.078kg
  • Height
    136mm
  • Width
    84mm
  • Length
    176mm
  • Size
    32.5ML
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome