0
1

B Click Medical Three Curtain Privacy Screen

Order Code: ZT1179981P

£249.99 Inc VAT (20%)


Description

This 3 Panel Medical Privacy Screen comprises of a sturdy frame made from a powder coated tubular steel, and a wipe down panel curtain, making it a hygienic option for use in hospitals and care homes. The frame stands on 3 legs, each with 2 smooth running non-marking castors, making the frame incredibly sturdy. When not in use the screen can be folded away, with the interlocking legs providing further stability when standing freely.Our medical privacy screen has been designed to be a cost effective option that is quick and easy to assemble. Benefits & Features - Powder Coated Steel Construction- Non-Launder Wipe Down Panels- Cost Effective- Foldable for Easy Storage, Length: 55inches/139.7cm, Height: 66.5inches/168.9cm and panel height: 47 inches/119.4cm

See full description
Specifications for B Click Medical Three Curtain Privacy Screen
  • MFR Part No.
    CM1711
  • Length
    1480mm
  • Weight
    11.5kg
  • Width
    520mm
  • Height
    100mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome