B Click Medical Wound Cleanser Skin Disinfectant 70ml

Order Code: ZT1179640P

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

An alcohol based skin and wound cleanser for use prior to: Dressing injured or broken skin with minor cuts and grazes, conducting simple medical procedures such as injections, wound repair being performed on skin, conducting podiatry procedures on feet and conducting non medical procedures such as tattooing. Size: 70ml

See full description
Specifications for B Click Medical Wound Cleanser Skin Disinfectant 70ml
  • MFR Part No.
    CM0379
  • Width
    82mm
  • Height
    142mm
  • Weight
    0.076kg
  • Length
    182mm
  • Size
    70ML
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome