Bag for switchROLL, Length 300 mm, Black

Order Code: ZT3148260S

£9.39 Inc VAT (20%)


Description

Bag for switchROLL, length 300 mm, black. Colour = black. Length = 300 mm. Diameter = 160 mm. Space for one set. Easy transport and storage. Well organised storage for the switchROLL and its accessory set. Provides space for one roller, including surface set.

Specifications for Bag for switchROLL, Length 300 mm, Black
  • Colour
    Black
  • Product Type
    Bag for switchROLL
  • Diameter
    160mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome