Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Equipment
Bio Hazard Disposal Bag 15" x 14"
By Medikit
Order Code:
ZT1095616S
£0.72
each
Inc VAT (20%)
£3.60 minimum order value
Quantity
Price
Discount
1 - 49
£0.72
0%
50 - 99
£0.69
4%
100 - 199
£0.66
8.5%
200 - 499
£0.63
12.5%
500 +
£0.60
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 16th Jan
In Stock
GBP
3.60
https://www.zoro.co.uk/shop/safety/first-aid-equipment/bio-hazard-disposal-bag-15-inch-x-14-inch/p/ZT1095616S
Add to quotation
Schedule an order and save 5%
View all First Aid Equipment
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Bio Hazard Disposal Bag 15" x 14"
Length
14inch
Type
Bio Hazard Disposal
Height
15inch
Pack Quantity
Single Pack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome