Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Equipment
Blue Powder Plastic Can 226 GR 64419
By EGA Master
Order Code:
ZT3281408S
£22.99
each
Inc VAT (20%)
£390.83 minimum order value
Quantity
Price
Discount
1 - 19
£22.99
0%
20 +
£22.07
4%
17
Add to basket
Minimum order quantity: 17.
Get it in
4-8
working days
Available
GBP
390.83
https://www.zoro.co.uk/shop/safety/first-aid-equipment/blue-powder-plastic-can-226-gr-64419/p/ZT3281408S
Add to quotation
View all First Aid Equipment
Description
BLUE POWDER PLASTIC CAN 226 GR
Tags:
#BulkDiscount
Specifications
Specifications for Blue Powder Plastic Can 226 GR 64419
Product Type
Can
Colour
Blue
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome