Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Emergency Equipment
First Aid Equipment
BurnSoothe Burn Blot Sachet 3.5g - Pack of 25
By Reliance Medical
Order Code:
ZT3036164S
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.64
5%
10 +
£24.29
10%
1
Add to basket
Get it in
3-7
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/safety/first-aid-equipment/burnsoothe-burn-blot-sachet-3-5g-pack-of-25/p/ZT3036164S
Add to quotation
View all First Aid Equipment
Description
RELIANCE MEDICAL Burnsoothe Burn Blot Sachet 3.5g SAF1292
Tags:
#BulkDiscount
Specifications
Specifications for BurnSoothe Burn Blot Sachet 3.5g - Pack of 25
Pack Size
25
Product Code
SAF1292
Product Type
First Aid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome