CAREPLUS 60ml CITRIDIOL SPRAY

Order Code: ZT1179976P

£8.99 Inc VAT (20%)


Description

Care Plus® Natural is based on natural lemon eucalyptus extracts. This is the only natural ingredient currently available as an insect repellent and with proven effectiveness in scientific laboratory and field studies. Natural offers up to 6 hours of protection against mosquitoes, ticks and midges. Care Plus® Natural can be used by people with sensitive skin and by children aged three months and older. Substance: Spray, Content: 60 ml, Duration: up to 6 hours, Strong natural insect repellent based on Citriodiol®: natural lemon-eucalyptus extracts, Effective against mosquitoes, ticks and midges, Suitable for children aged three months and older, Suitable for sensitive skin, Suitable for all destinations, Offers up to six hours protection , Does not damage plastics

See full description
Specifications for CAREPLUS 60ml CITRIDIOL SPRAY
  • MFR Part No.
    CM1705
  • Weight
    0.0883kg
  • Colour
    White
  • Size
    60ML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome