Classicline Body Emergency Shower, Above Door Installation, with Pull Rod Diversion

Classicline Body Emergency Shower, Above Door Installation, with Pull Rod Diversion

Order Code: ZT3148907SCopy

£849.99 Inc VAT (20%)
£899.995.5% off


Description

ClassicLine body emergency shower, above door installation, with pull rod diversion. Supplied = partially assembled. Max. pressure up to = 3 bar. Thread = 0.75 inch. Height = 845 mm. Depth = 630 mm. Water flow = 50 l/min. Colour = green, black. Material = stainless steel, plastic. Type of mounting = wall mounting. Min. pressure = 1.5 bar. Product type = emergency showers. High output spray heads for a limited, steady and soft jet of water - optimised for rinsing chemicals off the skin. Automatic draining, almost no limescale and largely maintenance free, as well as very robust and corrosion resistant. Chemical resistant polyester powder coating for use in aggressive environments. Robust design also suitable for rough industrial environments. The body emergency showers are equipped with a high output spray head, which not only meets the specifications described in ANSI Z358.1 and EN 15154, but allows almost no limescale to form and is largely maintenance free, as well as being very robust and corrosion resistant. The focused, steady and, above all, soft jet of water has been optimised for rinsing chemicals off the skin. The integrated automatic flow regulator ensures a spray pattern that is compliant with standards regardless of the actual water pressure on site. The B-SAFETY emergency shower is designated by the enclosed sign in accordance with EN ISO 7010 and ASR A1.3, which also improves its visibility. The recognition range is 15 metres.

See full description
Specifications for Classicline Body Emergency Shower, Above Door Installation, with Pull Rod Diversion
  • Colour
    Green Black
  • Mounting Type
    Wall Mounting
  • Product Type
    Emergency Showers
  • Material
    Plastic
    Stainless Steel
  • Thread Size
    0.75in
  • Height
    845mm
  • Depth
    630mm