Classicline Body Emergency Shower, Wall Mounting, Green, Black

Order Code: ZT3149092S

£699.99 Inc VAT (20%)


Description

ClassicLine body emergency shower, wall mounting, green, black. Supplied = partially assembled. Max. pressure up to = 3 bar. Thread = 0.75 inch. Height = 145 mm. Depth = 630 mm. Water flow = 50 l/min. Colour = green, black. Material = stainless steel, plastic. Type of mounting = wall mounting. Min. pressure = 1.5 bar. Product type = emergency showers. High output spray heads for a limited, steady and soft jet of water - optimised for rinsing chemicals off the skin. Automatic draining, almost no limescale and largely maintenance free, as well as very robust and corrosion resistant. Chemical resistant polyester powder coating for use in aggressive environments. Robust design also suitable for rough industrial environments. The body emergency showers are equipped with a high output spray head, which not only meets the specifications described in ANSI Z358.1 and EN 15154, but allows almost no limescale to form and is largely maintenance free, as well as being very robust and corrosion resistant. The focused, steady and, above all, soft jet of water has been optimised for rinsing chemicals off the skin. The integrated automatic flow regulator ensures a spray pattern that is compliant with standards regardless of the actual water pressure on site. The B-SAFETY emergency shower is designated by the enclosed sign in accordance with EN ISO 7010 and ASR A1.3, which also improves its visibility. The recognition range is 15 metres.

See full description
Specifications for Classicline Body Emergency Shower, Wall Mounting, Green, Black
  • Colour
    Black
    Green
  • Material
    Stainless Steel
    Plastic
  • Product Type
    Emergency Shower
  • Height
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome