CLICK MEDICAL INFANT DEFIBRILLATOR PADS

Order Code: ZT1179925P

£139.99 Inc VAT (20%)


Description

Specifically designed for use on children under 8 years old or less than 25kg in weight, these replacement paediatric child/infant pads are for use in conjunction with Cardiac Science Powerheart G5 defibrillators. When connected, the Powerheart G5 automatically reduces the energy output to ensure that the correct level of treatment is given to the patient. Replacement pads for the Cardiac Science Powerheart G5 defibrillator units, Suitable to keep as a stand-by set or to replace pads that have been used, Designed for use on children/infants 1 to 8 years of age or less than 25kg in weight,- Uses a non-polarized design: pads can be applied to either location on the patient, Shelf life: 2 years (from date of manufacture), Defibrillator recognises when the paediatric pads have been fitted, Reduces the energy shock level to suit the patientThis item is shipped directly from the manufacturer, please allow 7 days for delivery.

See full description
Specifications for CLICK MEDICAL INFANT DEFIBRILLATOR PADS
  • MFR Part No.
    CM1205
  • Weight
    0.28kg
  • Length
    120mm
  • Height
    90mm
  • Width
    150mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome