Combination Wall Ashtray, HxØ410 X 180mm, Stainless Steel

Order Code: ZT2732370S

£249.99 Inc VAT (20%)


Description

Combination wall ashtray, Hx 410 x 180 mm, stainless steel. Supplied = assembled. Waste collector material = stainless steel. Waste collector colour = stainless steel. Waste collector diameter = 180 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray capacity = 5.7 l. Type of mounting = free standing. Finish = stainless steel. Feature = self-extinguishing. Hood = with. Weight = 2.55 kg. Product type = wall mounted combination ashtrays. Combination ashtray for ash and waste. Small opening in the lid prevents burning. Sturdy, deep drawn manufacture using stainless sheet steel.

See full description
Specifications for Combination Wall Ashtray, HxØ410 X 180mm, Stainless Steel
  • Product Type
    Wall Mounted Combination Ashtrays
  • Supplied
    Assembled
  • Diameter
    180mm
  • Material
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Weight
    2.55kg
  • Hood
    With
  • Ashtray Capacity
    5.7L
  • Mounting Type
    Free Standing
  • Features
    Self-Extinguishing
  • Finish
    Stainless Steel
  • Ashtray Material
    Stainless Steel
  • Waste Collector Colour
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome