DEFIBRILLATOR BATTERY PACK

Order Code: ZT1574550S

£399.99 Inc VAT (20%)


Description

For use with Defibtech lifeline, Five-year replacement battery pack (DCF-E200 ), This replacement battery pack has a standby life (installed in the unit) of 5 years, Daily, weekly, monthly and quarterly self-tests, 125 defibrillation shocks, 8 hours of continuous operating time.

Specifications for DEFIBRILLATOR BATTERY PACK
  • MFR Part No.
    CM7029
  • Width
    320mm
  • Weight
    0.7kg
  • Length
    470mm
  • Height
    200mm
  • Size
    470X320X200mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome